![stlalux221107sw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14984584.jpg?preset=medium)
82-11/16" 1050W 277V ALUX2 Series Mini Architectural Baseboard, Soft White
Description
Mini architectural aluminum baseboard. The AALUX2 architectural baseboard is unique and designed to be installed below large windows, patio doors or bay windows. Just like other baseboards, it releases a warm air curtain that controls cold air infiltration and fogging without cluttering up a room. The AALUX2’s distinctive style and ultra-resistant extruded aluminum are perfectly in tune no matter the room in which it is installed.
Specifications
Brand Name | Stelpro | Item Name | Aluminum Baseboard Heater |
Type | Mini Architectural | Voltage Rating | 277 V |
Series/Model | ALUX2 | Wattage | 1050 W |
BTU Rating | 3583 BTU/hr | Housing Material | Steel |
Color/Finish | Soft White | Mounting Type | Surface |
Dimensions | 82-11/16 in L x 3 in W x 3-1/16 in H | Standards | cCSAus Certified |
Application | Commercial | UPC | 626296373903 |
Packages
1 - UNIT - 1 |