Abbotsford
stlalux309041w

STELPRO DESIGN 35-7/16 inch 450W 120V ALUX3 Series Aluminum Architectural Baseboard (Low Density - 150W Per Linear Foot), White

Price $633.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ALUX309041W
Documents Documents

Description

When it comes to aesthetics, the ALUX3 is the heating unit of choice. The ALUX3 features a winning combination of style and functionality with its extruded aluminum finish and its choice of watt densities. The ALUX3 is practically indestructible due to the quality of construction of its aluminum front panel with a thickness equivalent to 10 gauge. What's more, it offers the option of adding blank sections for a seamless, uniform look. Offices, large windows and schools can all benefit from the special features of this baseboard heater. Ideal for offices, businesses, hotels, lobbies, large windows, schools, hospitals.

Specifications

Brand Name Stelpro Sub Brand ALUX™
Item Name Aluminum Baseboard Heater Type Architectural
Voltage Rating 120 V Phase 1
Series/Model ALUX3 Wattage 450 W
Housing Material Steel Color/Finish White
Mounting Type Surface Dimensions 35-7/16 in L x 4 in W x 3 in D
Weight 10.1 lb Standards CSA Certified
Application For Commercial Space, Hotel, Lobby, Solarium, School, Hospital UPC 626296429921

Packages

1 - UNIT - 1