Abbotsford
stlalux309063sw

STELPRO DESIGN 35-7/16 inch 600W 347V ALUX3 Series Aluminum Architectural Baseboard (Medium Density - 200W Per Linear Foot), Silica White

Price $727.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ALUX309063SW
Documents Documents

Description

When it comes to aesthetics, the ALUX3 is the heating unit of choice. The ALUX3 features a winning combination of style and functionality with its extruded aluminum finish and its choice of watt densities. The ALUX3 is practically indestructible due to the quality of construction of its aluminum front panel with a thickness equivalent to 10 gauge. What's more, it offers the option of adding blank sections for a seamless, uniform look. Offices, large windows and schools can all benefit from the special features of this baseboard heater. Ideal for offices, businesses, hotels, lobbies, large windows, schools, hospitals.

Specifications

Brand Name Stelpro Sub Brand ALUX™
Item Name Aluminum Baseboard Heater Type Architectural
Voltage Rating 347 V Phase 1
Series/Model ALUX3 Wattage 600 W
Housing Material Steel Color/Finish Soft White
Mounting Type Surface Dimensions 35-7/16 in L x 4 in W x 3 in D
Weight 10.1 lb Standards CSA Certified
Application For Commercial Space, Hotel, Lobby, Solarium, School, Hospital UPC 626296430088

Packages

1 - UNIT - 1