Abbotsford
stlalux312107ca

STELPRO DESIGN 47-1/4 inch 1000W 277V ALUX3 Series Aluminum Architectural Baseboard (Standard Density - 250W Per Linear Foot), Clear Anodized

Inventory
Unavailable for order
Manufacturer:STELPRO
Manufacturer #:ALUX312107CA

Description

When it comes to aesthetics, the ALUX3 is the heating unit of choice. The ALUX3 features a winning combination of style and functionality with its extruded aluminum finish and its choice of watt densities. The ALUX3 is practically indestructible due to the quality of construction of its aluminum front panel with a thickness equivalent to 10 gauge. What's more, it offers the option of adding blank sections for a seamless, uniform look. Offices, large windows and schools can all benefit from the special features of this baseboard heater.

Specifications

Brand Name Stelpro Item Name Aluminum Baseboard Heater
Type Mini Architectural Voltage Rating 277 V
Phase 1 Series/Model ALUX3
Wattage 1000 W Housing Material Steel
Color/Finish Clear Anodized Aluminum Dimensions 1200 mm L
Application Commercial, Industrial UPC 626296430804

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok