Abbotsford
stlalux315128ca

STELPRO DESIGN 59-1/16 inch 1250W 208V ALUX3 Series Aluminum Architectural Baseboard (Standard Density - 250W Per Linear Foot), Clear Anodized

Price $814.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ALUX315128CA
Documents Documents

Description

When it comes to aesthetics, the ALUX3 is the heating unit of choice. The ALUX3 features a winning combination of style and functionality with its extruded aluminum finish and its choice of watt densities. The ALUX3 is practically indestructible due to the quality of construction of its aluminum front panel with a thickness equivalent to 10 gauge. What's more, it offers the option of adding blank sections for a seamless, uniform look. Offices, large windows and schools can all benefit from the special features of this baseboard heater. Ideal for offices, businesses, hotels, lobbies, large windows, schools, hospitals.

Specifications

Brand Name Stelpro Sub Brand ALUX™
Item Name Aluminum Baseboard Heater Type Mini, Architectural
Voltage Rating 208 V Phase 1
Series/Model ALUX3 Wattage 1250 W
Housing Material Steel Color/Finish Anodized/Clear
Dimensions 59-1/16 in L Application For Commercial, Industrial, Offices, Large Windows and Schools
UPC 626296431405

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok