Abbotsford
stlalux318096w

STELPRO DESIGN 70-7/8 inch 900W 600V ALUX3 Series Aluminum Architectural Baseboard (Low Density - 150W Per Linear Foot), White

Price $810.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ALUX318096W
Documents Documents

Description

When it comes to aesthetics, the ALUX3 is the heating unit of choice. The ALUX3 features a winning combination of style and functionality with its extruded aluminum finish and its choice of watt densities. The ALUX3 is practically indestructible due to the quality of construction of its aluminum front panel with a thickness equivalent to 10 gauge. What's more, it offers the option of adding blank sections for a seamless, uniform look. Offices, large windows and schools can all benefit from the special features of this baseboard heater. Ideal for offices, businesses, hotels, lobbies, large windows, schools, hospitals.

Specifications

Brand Name Stelpro Sub Brand ALUX™
Item Name Aluminum Baseboard Heater Type Mini, Architectural
Voltage Rating 600 V Phase 1
Series/Model ALUX3 Wattage 900 W
Housing Material Steel Color/Finish White
Dimensions 70-7/8 in L Application For Commercial, Industrial, Offices, Large Windows and Schools
UPC 626296400623

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok