Abbotsford
stlalux324163w

STELPRO DESIGN 94-1/2 inch 1600W 347V ALUX3 Series Aluminum Architectural Baseboard (Medium Density - 200W Per Linear Foot), White

Price $983.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ALUX324163W
Documents Documents

Description

The ALUX3 is a heating unit. Features a winning combination of style and functionality with its extruded aluminum finish and its choice of watt densities. Practically indestructible due to the quality of construction of its aluminum front panel with a thickness equivalent to 10 gauge. It offers the option of adding blank sections for a seamless, uniform look. Offices, large windows and schools can all benefit from the special features of this baseboard heater. Extruded aluminium front cover with a unique and luxurious design. Extremely solid, impact and rust resistant. Three watt densities offered. Ideal for offices, businesses, hotels, lobbies, large windows, schools, hospitals.

Specifications

Brand Name Stelpro Sub Brand ALUX™
Item Name Aluminum Baseboard Heater Type Architectural
Voltage Rating 347 V Phase 1
Series/Model ALUX3 Wattage 1600 W
Housing Material Steel Color/Finish White/Epoxy Polyester Powder Coated
Mounting Type Surface Dimensions 94-1/2 in L x 4 in W x 3 in D
Weight 26.8 lb Application For Commercial, Industrial, Office, Commercial Space, Hotel, Lobby, Solarium, School, Hospital
UPC 626296432761

Packages

1 - UNIT - 1