Abbotsford
stlalux324206ca

STELPRO DESIGN 94-1/2 inch 2000W 600V ALUX3 Series Aluminum Architectural Baseboard (Standard Density - 250W Per Linear Foot), Clear Anodized

Price $1,056.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ALUX324206CA
Documents Documents

Description

When it comes to aesthetics, the ALUX3 is the heating unit of choice. The ALUX3 features a winning combination of style and functionality with its extruded aluminum finish and its choice of watt densities. The ALUX3 is practically indestructible due to the quality of construction of its aluminum front panel with a thickness equivalent to 10 gauge. What's more, it offers the option of adding blank sections for a seamless, uniform look. Offices, large windows and schools can all benefit from the special features of this baseboard heater. Ideal for offices, businesses, hotels, lobbies, large windows, schools, hospitals.

Specifications

Brand Name Stelpro Sub Brand ALUX™
Item Name Aluminum Baseboard Heater Type Mini, Architectural
Voltage Rating 600 V Phase 1
Series/Model ALUX3 Wattage 2000 W
Housing Material Steel Color/Finish Anodized/Clear
Dimensions 94-1/2 in L Application For Commercial, Industrial, Offices, Businesses, Hotels, Lobbies, Large Windows, Schools, Hospitals
UPC 626296432976

Packages

1 - UNIT - 1