Abbotsford
stlalux327188sw

STELPRO DESIGN 106-5/16 inch 1800W 208V ALUX3 Series Aluminum Architectural Baseboard (Medium Density - 200W Per Linear Foot), Soft White

Price $1,209.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ALUX327188SW
Documents Documents

Description

When it comes to aesthetics, the ALUX3 is the heating unit of choice. The ALUX3 features a winning combination of style and functionality with its extruded aluminum finish and its choice of watt densities. The ALUX3 is practically indestructible due to the quality of construction of its aluminum front panel with a thickness equivalent to 10 gauge. What's more, it offers the option of adding blank sections for a seamless, uniform look. Offices, large windows and schools can all benefit from the special features of this baseboard heater. Ideal for offices, businesses, hotels, lobbies, large windows, schools, hospitals.

Specifications

Brand Name Stelpro Sub Brand ALUX3
Item Name Baseboard Heater Type Architectural
Voltage Rating 208 VAC Phase 1
Wattage 1800 W Housing Material Steel
Color/Finish Silica White Dimensions 106-5/16 in L
Application For Commercial and Industrial Applications UPC 626296433522

Packages

1 - UNIT - 1