![stlalux406088sw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/479643645.jpg?preset=medium)
STELPRO DESIGN 23-5/8 inch 800W 208V ALUX4 Series Aluminum Architectural Baseboard (Medium Density - 400W Per Linear Foot), Soft White
Description
The ALUX4 is an impressive blend of contemporary design and superior performance. Its durable steel cabinet is decorated with an elegant aluminum grille and offers a remarkable heat density of 400 W per linear foot. Its unique airflow configuration compliments its appearance making it the leader in its class and a popular choice for professionals in the industry. Ideal for shopping malls, hospitals, offices, hotels, lobbies, hallways.
Specifications
Brand Name | Stelpro | Sub Brand | ALUX™ |
Item Name | Aluminum Baseboard Heater | Type | Architectural |
Voltage Rating | 208 V | Phase | 1 |
Series/Model | ALUX4 | Wattage | 800 W |
Housing Material | Steel | Color/Finish | Soft White/Epoxy Polyester Powder Coated |
Mounting Type | Surface | Dimensions | 23-5/8 in L x 6-25/32 in W x 4-3/8 in D |
Weight | 9 lb | Application | For Commercial, Industrial, Shopping Mall, Hospital, Office, Hotel, Lobby, Hallway |
UPC | 626296434550 |
Packages
1 - UNIT - 1 |