![stlalux409093ca](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/479648078.jpg?preset=medium)
STELPRO DESIGN 35-7/16 inch 900W 347V ALUX4 Series Aluminum Architectural Baseboard (Low Density - 300W Per Linear Foot), Clear Anodized
Description
The ALUX4 is an impressive blend of contemporary design and superior performance. Its durable steel cabinet is decorated with an elegant aluminum grille and offers a remarkable heat density of 300 W per linear foot. Its unique airflow configuration compliments its appearance making it the leader in its class and a popular choice for professionals in the industry. Ideal for shopping malls, hospitals, offices, hotels, lobbies, hallways.
Specifications
Brand Name | Stelpro | Sub Brand | ALUX™ |
Item Name | Aluminum Baseboard Heater | Type | Architectural |
Voltage Rating | 347 V | Phase | 1 |
Series/Model | ALUX4 | Wattage | 900 W |
Housing Material | Steel | Color/Finish | Clear Anodized Aluminum |
Mounting Type | Surface | Dimensions | 35-7/16 in L x 6-25/32 in W x 4-3/8 in D |
Weight | 13 lb | Standards | CSA Certified |
Application | For Shopping Mall, Hospital, Office, Hotel, Lobby, Hallway | UPC | 626296435830 |
Packages
1 - UNIT - 1 |