STELPRO DESIGN 35-7/16 inch 1500W 600V ALUX4 Series Aluminum Architectural Baseboard (Standard Density - 500W Per Linear Foot), White
Description
The ALUX4 is an impressive blend of contemporary design and superior performance. Its durable steel cabinet is decorated with an elegant aluminum grille and offers a remarkable heat density of 500 W per linear foot. Its unique airflow configuration compliments its appearance making it the leader in its class and a popular choice for professionals in the industry. Ideal for shopping malls, hospitals, offices, hotels, lobbies, hallways.
Specifications
Brand Name | Stelpro | Sub Brand | ALUX4 |
Item Name | Baseboard Heater | Type | Architectural |
Voltage Rating | 600 VAC | Phase | 1 |
Wattage | 1500 W | Housing Material | Steel |
Color/Finish | White | Dimensions | 35-7/16 in L |
Application | For Commercial and Industrial Applications | UPC | 626296436318 |
Packages
1 - UNIT - 1 |