STELPRO DESIGN 82-11/16 inch 2800W 277V ALUX4 Series Aluminum Architectural Baseboard (Medium Density - 400W Per Linear Foot), White
Description
The ALUX4 is an impressive blend of contemporary design and superior performance. Its durable steel cabinet is decorated with an elegant aluminum grille and offers a remarkable heat density of 500 W per linear foot. Its unique airflow configuration compliments its appearance making it the leader in its class and a popular choice for professionals in the industry.
Specifications
Brand Name | Stelpro | Item Name | Aluminum Baseboard Heater |
Type | Mini Architectural | Voltage Rating | 277 V |
Phase | 1 | Series/Model | ALUX4 |
Wattage | 2.8 kW | Housing Material | Steel |
Color/Finish | White | Dimensions | 2100 mm L |
Application | Commercial, Industrial | UPC | 626296436776 |
Packages
1 - UNIT - 1 |