
STELPRO DESIGN 37-5/8 inch 750W 208V B Series Brava Electric Baseboard, White
Description
The B baseboard's reputation is well established. It's simply the most recognized and sought-after baseboard on the market. Now known as the Brava, this strong and durable baseboard stands out thanks to its rounded corners and unique, no-end-cap, one-piece design.
Specifications
Brand Name | Stelpro | Sub Brand | BRAVA |
Item Name | Baseboard Heater | Voltage Rating | 208 V |
Phase | 1 | Wattage | 750 W |
Housing Material | Steel | Color/Finish | White |
Mounting Type | Wall | Dimensions | 956 mm L x 952.5 mm W x 146 mm H x 65 mm D |
Application | For Residential use | UPC | 626296184479 |
Packages
1 - UNIT - 1 | 84 - SKID - 84 |