STELPRO DESIGN 83-7/8 inch 2000W 208V B Series Electric Baseboard, Almond
Description
The reputation of the B baseboard is well established, it is simply the most recognized and the most appreciated on the market. It stands out with its modern look and rounded corners, along with its unique one-piece construction without end caps, making it the most solid and the most durable baseboard available. The B baseboard assures you better air distribution and is ideal for every room in the house.Ideal for kitchen, living room, bedroom, office, basement, business.
Specifications
Brand Name | Stelpro | Item Name | Baseboard Heater |
Voltage Rating | 208 V | Series/Model | B Series |
Wattage | 2000 W | Housing Material | Painted Steel |
Color/Finish | Almond | Mounting Type | Wall |
Dimensions | 2133.6 mm W x 65 mm D x 146 mm H | Application | For Residential and Commercial Applications |
UPC | 626296183922 |
Packages
1 - UNIT - 1 | 72 - SKID - 72 |