
STELPRO DESIGN 23-1/2 inch 300W 120V BELLA Series High-End Baseboard (250 Per Linear Foot Density), White
Description
The high-end Bella baseboard is aptly named. Its breathtaking design makes it one of the most striking in the industry. Its sturdy extruded aluminum façade makes it ideal for residential and commercial applications. Finally, because it comes in a wide range of power ratings, you can choose the best one to meet your needs.
Specifications
Brand Name | Stelpro | Sub Brand | Bella™ |
Item Name | High End Baseboard | Voltage Rating | 120 V |
Series/Model | BA Series | Wattage | 300 W |
Housing Material | 22 ga Steel | Color/Finish | White, Epoxy Polyester Powder-Coated |
Mounting Type | Surface | Dimensions | 23-1/2 in L |
Weight | 5.5 lb | Standards | CSA Certified |
Application | Kitchen, Living Room, Bedroom, Basement, Commercial Space and Office Applications | UPC | 626296736098 |
Packages
1 - UNIT - 1 | 144 - SKID - 144 |