Abbotsford
stlba0301w

STELPRO DESIGN 20-13/16 inch 300W 120V BELLA Series High-End Baseboard (250 Per Linear Foot Density), White

Inventory
Unavailable for order
Manufacturer:STELPRO
Manufacturer #:BA0301W
Documents Documents

Description

Bellaâ„¢ High end baseboard. Extruded aluminium front cover with striking end caps. Extremely solid, impact and rust resistant. Ideal for kitchen, living room, bedroom, basement, business, office. Standard white colour. Epoxy polyester powercoat. 22 gauge steel cabinet. Extruded aluminium front cover with a thickness equivalent to 11 gauge with molded and curved end-caps. Discrete air inlet, air enters through the front of the unit and exits from the top. Thermal protection with automatic reset. Full-length wireway. Wall thermostat the use of an electronic thermostat is strongly recommended floor mounted. Wiring compartment at both ends of unit.

Specifications

Brand Name Stelpro Sub Brand Bella™
Item Name Baseboard Type High End
Voltage Rating 120 V Phase 1
Series/Model BA Series Wattage 300 W
Housing Material Steel Dimensions 529 mm L
Application Residential UPC 626296371251

Packages

1 - UNIT - 1 144 - SKID - 144