
STELPRO DESIGN 20-13/16 inch 300/225W 240/208V BELLA Series High-End Baseboard (250 Per Linear Foot Density), White
Description
The high-end BELLA baseboard is undoubtedly the most beautiful offered on the market. Its breathtaking design and sturdy facade made of an aluminum extrusion make it the ideal choice for residential and commercial locations. The BELLA is available in a choice of two densities: 150 W or 250 W per linear foot.Ideal for kitchen, living room, bedroom, basement, business, office.
Specifications
Brand Name | Stelpro | Sub Brand | BELLA |
Item Name | Baseboard Heater | Type | Standard |
Voltage Rating | 240/208 V | Phase | 1 |
Wattage | 300/225 W | Housing Material | Steel |
Color/Finish | White | Mounting Type | Floor Build-In |
Dimensions | 529 mm L x 529 mm W x 171 mm H x 66 mm D | Weight | 2.3 kg |
Application | For Residential use | UPC | 626296292839 |
Packages
1 - UNIT - 1 | 144 - SKID - 144 |