Abbotsford
stlba1008w

STELPRO DESIGN INC BA1008W Bella™ Baseboard Heater High End 1000 W, 1 PH, 208/240 V

Price $300.64 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:BA1008W
Documents Documents

Description

Bellaâ„¢ High end baseboard. Extruded aluminium front cover with striking end caps. Extremely solid, impact and rust resistant. Ideal for kitchen, living room, bedroom, basement, business, office. Standard white colour. Epoxy polyester powercoat. 22 gauge steel cabinet. Extruded aluminium front cover with a thickness equivalent to 11 gauge with molded and curved end-caps. Discrete air inlet, air enters through the front of the unit and exits from the top. Thermal protection with automatic reset. Full-length wireway. Wall thermostat the use of an electronic thermostat is strongly recommended floor mounted. Wiring compartment at both ends of unit.

Specifications

Brand Name Stelpro Sub Brand Bella™
Item Name Baseboard Heater Type High End
Voltage Rating 208/240 V Phase 1
Series/Model BA Wattage 1000 W
Housing Material Steel Color/Finish White/Epoxy Polyester Powder Coated
Mounting Type Surface Dimensions 48-3/8 in L x 6-3/4 in W x 2-9/16 in D
Standards CSA Certified Application For Residential, Kitchen, Living Room, Bedroom, Basement, Commercial Space, Office
UPC 626296371343

Packages

1 - UNIT - 1