
STELPRO DESIGN 48-3/8 inch 1000/750W 240/208V BELLA Series High-End Baseboard (250 Per Linear Foot Density), White
Description
The high-end BELLA baseboard is undoubtedly the most beautiful offered on the market. Its breathtaking design and sturdy facade made of an aluminum extrusion make it the ideal choice for residential and commercial locations. The BELLA is available in a choice of two densities: 150 W or 250 W per linear foot.Ideal for kitchen, living room, bedroom, basement, business, office.
Specifications
Brand Name | Stelpro | Sub Brand | Bella™ |
Item Name | Baseboard Heater | Type | High End |
Voltage Rating | 208/240 V | Phase | 1 |
Series/Model | BA | Wattage | 1000/750 W |
Housing Material | Steel | Color/Finish | White/Epoxy Polyester Powder Coated |
Mounting Type | Surface | Dimensions | 48-3/8 in L x 6-3/4 in W x 2-9/16 in D |
Weight | 9.7 lb | Standards | CSA Certified |
Application | For Residential, Kitchen, Living Room, Bedroom, Basement, Commercial Space, Office | UPC | 626296292884 |
Packages
1 - UNIT - 1 | 72 - SKID - 72 |