Abbotsford
stlsprm0378w

STELPRO DESIGN 22-1/4 inch 375W 208V SPR Series PRIMA High-End Compact Baseboard, White

Price $155.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SPRM0378W
Documents Documents

Description

The PRIMA electric baseboard has a distinctive compact format that adapts to various applications without compromising on performance. Thanks to its safe and innovative housing design with concealed elements, it’s easy to clean and maintain. Sleek and elegant, PRIMA adds a modern touch to any room.BENEFITS:- COMPACT AND EFFICIENT: Up to 25% shorter than a traditional baseboard- SAFER HOUSING: 6 mm (1/4 in.) openings block access to elements- IMPACT RESISTANT: Reinforced front panel- FAST AND EASY INSTALLATION: Guide marks to facilitate mounting to wall

Specifications

Brand Name Stelpro Sub Brand Prima™
Item Name Baseboard Heater Type High End, Compact
Voltage Rating 208 V Phase 1
Series/Model SPR Wattage 375 W
Housing Material Steel Color/Finish White
Mounting Type Surface Dimensions 22-1/4 in L x 7-1/16 in W x 2 in D
Weight 5.7 lb Standards CSA Certified
Application For Living Room, Dining Room, Kitchen, Bedroom, Office UPC 626296627723

Packages

1 - UNIT - 1