Abbotsford
Final sale
con07630c16bcl

CONVECTAIR 07630-C16-BCL Impresario 1200 1000/1600W 240V Towel Heater

Inventory
Unavailable for order
Manufacturer:OUELLET CANADA INC
Manufacturer #:07630-C16-BCL

Description

The Impresario 1600 is the preferred towel heater for those seeking something that’ll make all the difference. Unique on the market, its lava rock exterior, and combined 1600W radiant and fan-forced technology will add a touch of tasteful comfort to your bathroom. This heater includes two towel bars. To know more about the Impresario 1600: - A unique front panel Made directly from single-block Volvic lava rock from France, the hand-carved front panel offers a unique and natural finish, to this high-performance towel heater. - Lava rock Lava rock is a high-thermal-mass material, meaning that it slowly loses and diffuses soft heat throughout the room. Therefore, this type of radiant heater heats the entire rock, which then gently diffuses heat for long periods of time. - Enveloping warmth The Impresario 1600’s 1000W radiant heater, located behind its lava rock exterior, creates a gentle and soothing sensation, similar to the sun’s rays, for your towels and bathroom. In perfect silence! Coupled with its thermostat, which is ultraprecise to 1/10°C, this heater maintains your temperature of comfort at all times. - Quick heating The Impresario 1600 is also endowed with powerful fan-forced 600W heating, to better fulfill your comfort and instantaneous heating needs in the bathroom. Located at the bottom of the heater to better diffuse hot air throughout the room, the fan is activated by a timer, which therefore enables you to heat the room up quickly, on demand. - Bathroom safety The Impresario 1600 is designed with a splash-proof construction. Its thermostat and heating elements are inaccessible to children’s fingers. In addition, its electronic backlit thermostat is endowed with thermal protection in cases of overheating. Your heater must be installed in accordance with national and local codes and respect minimum distance requirements between heaters and water sources. - Convectair warranty 2 Years against all manufacturing defects 5 Years on heating elements

Specifications

Brand Name Convectair Sub Brand Impresario 1600
Item Name Towel Warmer with Timer/Towel Holder Type Fan Forced
Voltage Rating 240 V Wattage 1000/1600 W
Housing Material Steel Color/Finish Lava White/Anti-Rust Epoxy Powder Coated
Mounting Type Surface Dimensions 18-7/8 in W x 7-1/16 in D x 60-7/16 in H
Weight 88.2 lb Standards CSA Certified, ADA Compliant
UPC 774725005168

Packages

1 - UNIT - 1