
CONVECTAIR 07305-C15-BB 1500W 240V Allegro II 14 Convection Heater, White
Description
The Allegro II 14 is the lowest convection heater from the Allegro II line, Convectair’s best natural convection wall-mount heaters!This efficient electrical natural convection heater is the ideal choice for those seeking maximum heating comfort in their home without having much vertical space.Use less wall space, save on energy costs, and benefit from the comfort delivered by this wall-mount electrical heater.
Specifications
Brand Name | Convectair | Sub Brand | Allegro II 14 |
Item Name | Convection Heater with Fan | Voltage Rating | 240 V |
Wattage | 1500 W | Housing Material | Steel |
Color/Finish | White/Anti-Rust Epoxy Powder Coated | Mounting Type | Wall/Surface |
Dimensions | 33-7/16 in W x 3-15/16 in D x 14-3/16 in H | Weight | 15 lb |
Standards | CSA Certified, ADA Compliant | UPC | 774725005427 |
Packages
1 - UNIT - 1 |