![con07306c28bb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12039631.jpg?preset=medium)
CONVECTAIR 07306-C28-BB 2000W 208V Allegro II 18 Convection Heater, White
Description
The Allegro II 18 is the intermediate size electrical convection heater from the Allegro II line, Convectair’s best natural convection wall-mount heaters!It’s the ideal choice for those seeking silent and consistent comfort throughout the entire room.
Specifications
Brand Name | Convectair | Sub Brand | Allegro II 18 |
Item Name | Convection Heater | Voltage Rating | 208 V |
Wattage | 2000 W | BTU Rating | 6824 Btu |
Housing Material | Steel | Color/Finish | White/Epoxy Anti-Rust Powder Coated |
Mounting Type | Surface | Dimensions | 33-7/16 in W x 4-5/16 in D x 18-1/2 in H |
Weight | 16.8 lb | Standards | CSA Certified, ADA Compliant |
UPC | 774725005533 |
Packages
1 - UNIT - 1 |