
CONVECTAIR 07307-C10-BB 1000W 240V Allegro II 26 Convection Heater, White
Description
The Allegro II 26 is the narrowest electrical convection heater from the Allegro II line, Convectair’s best natural convection wall-mount heaters! It’s the ideal choice for those seeking silent and consistent comfort throughout the entire room without having much lateral wall space.Use less wall space, save on energy costs, and benefit from the comfort delivered by this wall-mount electrical heater.
Specifications
Brand Name | Convectair | Sub Brand | Allegro II 26 |
Item Name | Convection Heater with Fan | Voltage Rating | 240 V |
Wattage | 1000 W | Housing Material | Steel |
Color/Finish | White/Anti-Rust Epoxy Powder Coated | Mounting Type | Wall/Surface |
Dimensions | 16-1/8 in W x 4-3/4 in D x 26-3/4 in H | Weight | 14.2 lb |
Standards | CSA Certified, ADA Compliant | UPC | 774725005564 |
Packages
1 - UNIT - 1 |