CONVECTAIR 07358-B12-BM Apéro 120V 1250W Convector Heater
Description
The Apéro is Convectair’s basic heater. It’s the ideal choice for those seeking the Convectair quality at low cost. NOT AVAILABLE IN ALL LOCATIONS.
Specifications
Brand Name | Convectair | Sub Brand | Apero |
Item Name | Convection Heater | Voltage Rating | 120 V |
Wattage | 1250 W | Temperature Range | 0.1 °C |
Housing Material | Steel | Color/Finish | Mimetic White |
Mounting Type | Wall/Surface | Dimensions | 25 in W x 3-15/16 in D x 17-1/2 in H |
Weight | 13 lb | Standards | CSA Certified, ADA Compliant |
UPC | 774725002969 |
Packages
1 - UNIT - 1 |