Abbotsford
calxb26250t2d73

THERMON XB26250T2D73 2500W 3PH CCI Thermal Technologies Heater convection Explosion Proof w/ Thermostat

Price $2,569.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:THERMON
Manufacturer #:XB2-6250T2D73

Description

The Norseman™ XB series convection heater, with ratings up to 5000 watts is designed for heating spaces where explosive substances are or may be present. The Norseman™ XB is available with either CCSAUS or CE/ ATEX approvals. All units can be fitted with an externally adjustable thermostat. With the Norseman™ XB, you get a safe and reliable heater with a handsome appearance and state-of-the-art design. Typical applications for the Norseman™ XB include: Control cabinets and small enclosures. Storage rooms for paints and cleaners. Grain elevators, flour mills, spray booths, gas plants, pump houses, marine and offshore, oil platforms and cleaning and dyeing plants.

Specifications

Brand Name Norseman Item Name Convection Heater
Type Explosion-Proof Natural Voltage Rating 120/600 V
Phase 3 Series/Model XB Series
Wattage 2500 W Housing Material Aluminum
Mounting Type Floor, Wall Standards CSA Certified
Application Cleaning and Dyeing Plants, Control Cabinets and Small Enclosures, Flour Mills, Gas Plants, Grain Elevators, Marine and Offshore, Oil Platforms, Pump Houses, Spray Booths, Storage Rooms For Paints and Cleaners Applications

Packages

1 - UNIT - 1