
STELPRO DESIGN MIR0502WCW 17-1/2” 500/375W 240/208V MIR Series Mirage™ Electronic Convector (Without Thermostat), White
Description
The Mirage™ electronic convector is the result of a combination of a unique look that is modern and discreet, paired with unquestionable efficiency. The Mirage™ is suitable for rooms in both the home and business. It blends with any decor with its simple facade and elegant design. Ideal for kitchen, living room, bedroom, basement, commercial building, office.
Specifications
Brand Name | Stelpro | Sub Brand | MIRAGE |
Item Name | Convection Heater | Voltage Rating | 240/208 V |
Amperage Rating | 2.1/1.8 A | Frequency Rating | 60 Hz |
Phase | 1 | Wattage | 500/375 W |
Housing Material | Steel | Color/Finish | White |
Mounting Type | Wall | Dimensions | 444 mm W x 73 mm D x 457 mm H |
Weight | 5.3 kg | Application | For Residential use |
UPC | 626296409138 |
Packages
1 - UNIT - 1 |