Abbotsford
stlmir1001w

STELPRO DESIGN MIR1001W 23-1/2” 1000W 120V MIR Series Mirage™ Electronic Convector (With Built-In Thermostat), White

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:MIR1001W
Documents Documents

Description

The Mirage™ electronic convector is the result of a combination of a unique look that is modern and discreet, paired with unquestionable efficiency. The Mirage™ is suitable for rooms in both the home and business. It blends with any decor with its simple facade and elegant design. Ideal for kitchen, living room, bedroom, basement, commercial building, office.

Specifications

Brand Name Stelpro Sub Brand Mirage™
Item Name Convection Heater with Built-in Thermostat Voltage Rating 120 V
Amperage Rating 8.3 A Frequency Rating 60 Hz
Phase 1 Series/Model MIR
Housing Material Steel Color/Finish White/Epoxy Polyester Powder Coated
Mounting Type Surface/Wall Dimensions 23-1/2 in W x 3-5/8 in D x 18 in H
Weight 14.75 lb Includes Concealed Mounting Bracket, Back Entry Plate with Cable Clamps
Standards CSA Certified Application For Residential, Kitchen, Living Room, Bedroom, Basement, Commercial Space, Office
UPC 626296423158

Packages

1 - UNIT - 1