
STELPRO DESIGN MIR1501PW 29-1/2” 1500W 120V Plug MIR Series Mirage™ Electronic Convector (With Built-In Thermostat - Residential Outlet), White
Description
The Mirage™ electronic convector is the result of a combination of a unique look that is modern and discreet, paired with unquestionable efficiency. The Mirage™ is suitable for rooms in both the home and business. It blends with any decor with its simple facade and elegant design. Ideal for kitchen, living room, bedroom, basement, commercial building, office.
Specifications
Brand Name | Stelpro | Sub Brand | Mirage™ |
Item Name | Convector with Built-in Electronic Thermostat | Voltage Rating | 120 V |
Amperage Rating | 12.5 A | Frequency Rating | 60 Hz |
Phase | 1 | Wattage | 1500 W |
Housing Material | Steel | Color/Finish | White |
Application | For Residential, Kitchen, Living Room, Bedroom, Basement, Commercial Building, Office | UPC | 626296426579 |
Packages
1 - UNIT - 1 |