
STELPRO DESIGN 35-1/2 inch 2000W 600V MIR Series Mirage Electronic Convector (Without Thermostat), Soft White
Description
The Mirage™ electronic convector is the result of a combination of a unique look that is modern and discreet, paired with unquestionable efficiency. The Mirage™ is suitable for rooms in both the home and business. It blends with any decor with its simple facade and elegant design. Ideal for kitchen, living room, bedroom, basement, commercial building, office.
Specifications
Brand Name | Stelpro | Sub Brand | Mirage™ |
Item Name | Convector Heater without Thermostat | Voltage Rating | 600 V |
Amperage Rating | 3.3 A | Frequency Rating | 60 Hz |
Phase | 1 | Series/Model | MIR |
Wattage | 2000 W | Housing Material | Steel |
Color/Finish | Soft White | Mounting Type | Surface, Wall |
Dimensions | 35-1/2 in L x 3-5/8 in D x 18 in H | Weight | 20.75 lb |
Includes | Concealed Mounting Bracket, Back Entry Plate with Cable Clamps | Standards | CSA Certified |
Application | For Kitchen, Living Room, Bedroom, Basement, Commercial Space, Office | UPC | 626296424063 |
Packages
1 - UNIT - 1 |