
STELPRO DESIGN 30-1/4 inch 2000/1500W 240/208V SOR Series Orleans High-End Convector (High Model With Built-In Thermostat), Soft White
Description
Stelpro has reinvented the convector with the new Orléans high-end convector. With its unique design, the Orléans offers a faster temperature rise than any other convector on the market, ensuring optimal comfort in no time at all. The optional built-in thermostat is equipped with the ZigBee protocol, so it can be connected to the smart home. In addition, the convector is available in optional colours exclusive to Stelpro, colours that will enhance even the most simple decor. Energy efficiency, connectivity, adjusted profile and a wide variety of models, the Orléans is now the benchmark for high-end convectors. Ideal for living rooms, kitchens, bedrooms, offices, hallways, basements, businesses, waiting rooms, conference rooms.
Specifications
Brand Name | Stelpro | Sub Brand | Orleans™ |
Item Name | Convection Heater with Built-in Thermostat | Type | High-End |
Voltage Rating | 208/240 V | Amperage Rating | 7.2/8.3 A |
Frequency Rating | 60 Hz | Phase | 1 |
Series/Model | SOR | Wattage | 1500/2000 W |
Housing Material | Steel | Color/Finish | Soft White/Epoxy Polyester Powder Coated |
Mounting Type | Surface/Wall | Dimensions | 768 mm W x 77.5 mm D x 708 mm H |
Weight | 23.2 lb | Standards | CSA Certified |
Application | For Residential, Living Room, Kitchen, Bedroom, Office, Hallway, Basement, Commercial Space, Waiting Room, Conference Room | UPC | 626296454664 |
Packages
1 - UNIT - 1 |