
STELPRO DESIGN 17-5/16 inch 500W 208V SHC Series Electronic Convector with Built-In Thermostat, White
Description
Stelpro's SHC convector has rounded sides and beautiful modern lines that are sure to please you. It is available either with an ultra-accurate built-in electronic thermostat or without, leaving you the option to control it the way you want. This unit is good-looking, available in different colors and is offered in all voltages making it adaptable to both commercial and residential applications. A real gem!Ideal for kitchen, living room, bedroom, office, basement, commercial building.
Specifications
Brand Name | Stelpro | Sub Brand | SHC |
Item Name | Convection Heater with Built-In Thermostat | Voltage Rating | 208 V |
Amperage Rating | 2.4 A | Frequency Rating | 60 Hz |
Phase | 1 | Series/Model | SHC |
Wattage | 500 W | Housing Material | Steel |
Color/Finish | White | Mounting Type | Surface, Wall |
Dimensions | 17-5/16 in L x 3-15/16 in D x 17-9/16 in H | Weight | 11.2 lb |
Includes | Concealed Mounting Bracket, Back Entry Plate with Cable Clamps | Standards | CSA Certified |
Application | For Kitchen, Living Room, Bedroom, Basement, Commercial Space, Office | UPC | 626296201244 |
Packages
1 - UNIT - 1 |