Abbotsford
stlshc1001a

STELPRO DESIGN SHC1001A 1000W 120V Stelpro SHC Series Electronic Convector with Built-In Thermostat, Almond

Inventory
Unavailable for order
Manufacturer:STELPRO
Manufacturer #:SHC1001A

Description

The SHC electronic convector has rounded sides with an ultra-accurate built-in electronic thermostat with LCD screen, leaving you the option to control it the way you want. Cabinet is made with 22-gauge steel and epoxy-polyester powdercoat finish. Bottom air intake and front air discharge with better heat distribution due to its chimney effect. Two stainless steel tubular sheathed elements isolated with nylon sleeves reducing expansion and contraction noises. Available in different colors, and is offered in all voltages making it adaptable to both commercial and residential applications.

Specifications

Brand Name Stelpro Item Name Convector Heater with Timer
Type Standard Voltage Rating 120 V
Series/Model SHC Wattage 1 kW
Housing Material Steel Color/Finish Almond
Mounting Type Wall Dimensions 581 mm W x 101.6 mm D x 446 mm H
Weight 6 kg UPC 626296201466

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok