Abbotsford
stlshc1002w

STELPRO DESIGN 22-7/8 inch 1000/750W 240/208V SHC Series Electronic Convector with Built-In Thermostat, White

Price $330.20 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SHC1002W
Documents Documents

Description

Stelpro's SHC convector has rounded sides and beautiful modern lines that are sure to please you. It is available either with an ultra-accurate built-in electronic thermostat or without, leaving you the option to control it the way you want. This unit is good-looking, available in different colors and is offered in all voltages making it adaptable to both commercial and residential applications. A real gem!Ideal for kitchen, living room, bedroom, office, basement, commercial building.

Specifications

Brand Name Stelpro Sub Brand SHC
Item Name Convection Heater with Built-in Thermostat Voltage Rating 208/240 V
Amperage Rating 4.2/3.6 A Frequency Rating 60 Hz
Phase 1 Series/Model SHC
Wattage 1000/750 W Housing Material Steel
Color/Finish White/Epoxy Polyester Powder Coated Mounting Type Surface
Dimensions 22-7/8 in L x 3-15/16 in D x 17-9/16 in H Weight 13.3 lb
Standards CSA Certified Application For Residential, Kitchen, Living Room, Bedroom, Basement, Commercial Building
UPC 626296201510

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok