Abbotsford
stlshc1002wca

STELPRO DESIGN SHC1002WCA 1000/750W 240/208V Stelpro SHC Series Electronic Convector without Thermostat, Almond

Inventory
Unavailable for order
Manufacturer:STELPRO
Manufacturer #:SHC1002WCA

Description

The SHC electronic convector has rounded sides without thermostat. Cabinet is made with 22-gauge steel and epoxy-polyester powdercoat finish. Bottom air intake and front air discharge with better heat distribution due to its chimney effect. Two stainless steel tubular sheathed elements isolated with nylon sleeves reducing expansion and contraction noises. Available in different colors, and is offered in all voltages making it adaptable to both commercial and residential applications.

Specifications

Brand Name Stelpro Item Name Convector Heater
Type Standard Voltage Rating 240 V
Series/Model SHC Wattage 1 kW
Housing Material Steel Color/Finish Almond
Mounting Type Wall Dimensions 581 mm W x 101.6 mm D x 446 mm H
Weight 6 kg UPC 626296201527

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok