![stlshc1008wcss](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11504191.jpg?preset=medium)
STELPRO DESIGN 22-7/8 inch 1000W 208V SHC Series Electronic Convector without Thermostat, Stainless Steel
Description
Stelpro's SHC convector has rounded sides and beautiful modern lines that are sure to please you. It is available either with an ultra-accurate built-in electronic thermostat or without, leaving you the option to control it the way you want. This unit is good-looking, available in different colors and is offered in all voltages making it adaptable to both commercial and residential applications. A real gem!Ideal for kitchen, living room, bedroom, office, basement, commercial building.
Specifications
Brand Name | Stelpro | Sub Brand | SHC |
Item Name | Convector Heater without Thermostat | Voltage Rating | 208 V |
Amperage Rating | 4.8 A | Frequency Rating | 60 Hz |
Phase | 1 | Series/Model | SHC |
Wattage | 1000 W | Housing Material | Steel |
Color/Finish | Stainless Steel | Mounting Type | Surface, Wall |
Dimensions | 22-7/8 in L x 3-15/16 in D x 17-9/16 in H | Weight | 13.3 lb |
Includes | Concealed Mounting Bracket, Back Entry Plate with Cable Clamps | Standards | CSA Certified |
Application | For Kitchen, Living Room, Bedroom, Basement, Commercial Space, Office | UPC | 626296201718 |
Packages
1 - UNIT - 1 |