STELPRO DESIGN 28-5/8 inch 1500/1125W 240/208V SHC Series Electronic Convector with Built-In Thermostat, Stainless Steel
Description
Stelpro's SHC convector has rounded sides and beautiful modern lines that are sure to please you. It is available either with an ultra-accurate built-in electronic thermostat or without, leaving you the option to control it the way you want. This unit is good-looking, available in different colors and is offered in all voltages making it adaptable to both commercial and residential applications. A real gem!Ideal for kitchen, living room, bedroom, office, basement, commercial building.
Specifications
Brand Name | Stelpro | Sub Brand | SHC |
Item Name | Convection Heater with Built-in Electronic Thermostat | Type | Standard |
Voltage Rating | 240/208 V | Amperage Rating | 6.3/5.4 A |
Frequency Rating | 60 Hz | Phase | 1 |
Wattage | 1500/1125 W | Housing Material | Steel |
Color/Finish | Stainless Steel | Mounting Type | Wall |
Dimensions | 727 mm W x 101.6 mm D x 446 mm H | Weight | 7.1 kg |
Application | For Residential use | UPC | 626296201800 |
Packages
1 - UNIT - 1 |