Abbotsford
stlshc2008ss

STELPRO DESIGN 35 inch 2000W 208V SHC Series Electronic Convector with Built-In Thermostat, Stainless Steel

Price $507.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SHC2008SS
Documents Documents

Description

Stelpro's SHC convector has rounded sides and beautiful modern lines that are sure to please you. It is available either with an ultra-accurate built-in electronic thermostat or without, leaving you the option to control it the way you want. This unit is good-looking, available in different colors and is offered in all voltages making it adaptable to both commercial and residential applications. A real gem!Ideal for kitchen, living room, bedroom, office, basement, commercial building.

Specifications

Brand Name Stelpro Sub Brand SHC
Item Name Convector Heater Type Standard
Voltage Rating 208 V Amperage Rating 9.6 A
Frequency Rating 60 Hz Phase 1
Wattage 2 kW Housing Material Steel
Mounting Type Wall Dimensions 889 mm W x 101.6 mm D x 446 mm H
Weight 8.6 kg Includes Overheating Protection, Timer
Application Residential UPC 626296202449

Packages

1 - UNIT - 1