
STELPRO DESIGN 35 inch 2000W 208V SHC Series Electronic Convector without Thermostat, Stainless Steel
Description
Stelpro's SHC convector has rounded sides and beautiful modern lines that are sure to please you. It is available either with an ultra-accurate built-in electronic thermostat or without, leaving you the option to control it the way you want. This unit is good-looking, available in different colors and is offered in all voltages making it adaptable to both commercial and residential applications. A real gem!Ideal for kitchen, living room, bedroom, office, basement, commercial building.
Specifications
Brand Name | Stelpro | Sub Brand | SHC |
Item Name | Convection Heater | Type | Standard |
Voltage Rating | 208 V | Amperage Rating | 9.6 A |
Frequency Rating | 60 Hz | Phase | 1 |
Wattage | 2000 W | Housing Material | Steel |
Color/Finish | Stainless Steel | Mounting Type | Wall |
Dimensions | 889 mm W x 101.6 mm D x 446 mm H | Weight | 8.6 kg |
Application | For Residential use | UPC | 626296202470 |
Packages
1 - UNIT - 1 |