Stelpro 23-1/2" 1000/750W 240/208V Silhouette Electronic Convector with Built-In Thermostat, White
Description
The SIL serie is designed for residential & commercial installations, requiring an efficient, quiet, modern and stylish heating to any decor with wide ranges of power and Standard height. It is made of painted steel epoxy, rounded corners with easy access to the controls.Available in standard colours white, almond, stainless (others finishes in options) with or without built-in electronic thermostat.
Specifications
Brand Name | Stelpro | Item Name | Convector Heater with Built-In Thermostat |
Voltage Rating | 208/240 V | Amperage Rating | 3.6/4.2 A |
Frequency Rating | 60 Hz | Phase | 1 |
Series/Model | SIL | Wattage | 0.75 - 1 kW |
Housing Material | Steel | Color/Finish | White |
Mounting Type | Wall | Dimensions | 94 mm D x 440 mm H |
Application | For Residential and Commercial Applications | UPC | 626296001547 |
Packages
1 - UNIT - 1 |