![stlsill20tew](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11501834.jpg?preset=medium)
STELPRO DESIGN 42-3/4 inch 2000/1500W 240/208V TE Series SILHOUETTE Single-Programming Electronic Convector with Wall Thermostat, White
Description
The stylish SILHOUETTE generates warmth and comfort wherever it’s installed. Its unique unobtrusive design blends in with every decor. Its front-panel grille points downward and its rounded corners make the SILHOUETTE an elegant, yet ef cient convector choice. what’s more, it features a built-in electronic thermostat with a backlit screen that can be used as a night light. The SILHOUETTE comes in a wide variety of models and colours to suit every taste. For home or business, the SILHOUETTE convector offers the utmost in aesthetics and functionality.
Specifications
Brand Name | Stelpro | Item Name | Convector Heater with Wall Thermostat |
Type | Non-Programming | Voltage Rating | 208/240 V |
Amperage Rating | 7.2/8.3 A | Frequency Rating | 60 Hz |
Phase | 1 | Series/Model | SILL |
Wattage | 1.5 - 2 kW | Housing Material | Steel |
Color/Finish | White | Mounting Type | Wall |
Dimensions | 94 mm D x 330 mm H | Application | For Residential and Commercial Applications |
UPC | 626296003862 |
Packages
1 - UNIT - 1 |