Abbotsford
stlsilvc2060w

STELPRO DESIGN SILVC2060W 1000W 240V Stelpro Convector Electrical Bath Heater, White

Inventory
Unavailable for order
Manufacturer:STELPRO
Manufacturer #:SILVC2060W

Description

The SILVC series is designed for installations that require a very efficient, quiet, modern and stylish heating for bathrooms. It is made of painted steel epoxy, rounded corners with easy access to the controls. Available in standard colours white, almond, stainless (other finishes optional) with integrated electronic thermostat and timer for high power forced-air

Specifications

Brand Name Stelpro Item Name Convector Heater with Timer
Voltage Rating 208/240 V Amperage Rating 7.2/8.3 A
Frequency Rating 50/60 Hz Phase 1
Series/Model SILVC Wattage 750/2000 W
Housing Material Steel Color/Finish White
Mounting Type Wall Dimensions 422 mm W x 489 mm H
Application Residential UPC 626296033401

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok