Abbotsford
stldri0421w

STELPRO DESIGN DRI0421W 4000W 240V DR Series DRAGON Ceiling Fan Heater, White

Price $771.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:DRI0421W
Documents Documents

Description

The hallmark of the DRAGON is that it recycles residual warm air that has accumulated at the ceiling, mixing it with the cooler air below. The result? uniform air temperature and energy savings. The DRAGON offers an output of 2000 w to 10 000 w, depending on the model, and offers voltage ranging from 208v to 600 v. This unit can be ceiling surface mounted or ceiling recessed, suspended at a minimum of 8 feet from the floor. The DRAGON is well-suited for building entryways, stairwells, warehouses, garages, workshops, and hallways. Nothing beats the power of the DRAGON.

Specifications

Brand Name Stelpro Sub Brand Dragon™
Item Name Fan Forced Heater Type Electric, DR-I Model
Voltage Rating 240 V Frequency Rating 60 Hz
Phase 1 Wattage 4 kW
Housing Material Steel Color/Finish White
Mounting Type Ceiling Dimensions 568 mm W x 167 mm D x 568 mm H
Application For Residential use UPC 626296002896

Packages

1 - UNIT - 1