
STELPRO DESIGN SGH4002R 4000W 240V SGH Series Ceiling Fan Heater, Red
Description
Get caught up in its comfort! Don't neglect your garage any longer. With the SPIDERâ„¢, you can modernize and heat your garage at the same time. This stylish ceiling fan heater will be the highlight of your garage! The SPIDERTM ceiling fan heater combines optimum performance, instant heat and a low noise level, all this in a distinctive design with a choice of striking colours.
Specifications
Brand Name | Stelpro | Sub Brand | SGH |
Item Name | Fan Forced Heater | Type | Electric |
Voltage Rating | 240/208 V | Frequency Rating | 60 Hz |
Phase | 1 | Wattage | 4000/3000 W |
Housing Material | Steel | Color/Finish | Red |
Mounting Type | Ceiling | Dimensions | 348 mm W x 126 mm D x 348 mm H |
Weight | 4.5 kg | Application | For Garage, Commercial, Industrial, Residential use |
UPC | 626296225530 |
Packages
1 - UNIT - 1 |