STELPRO DESIGN SGH4002Y 4000W 240V SPIDER™ SGH Series Ceiling Fan Heater, Yellow
Description
SPIDERâ„¢ SGH series ceiling fan heater is made of 22-gauge smooth steel housing and polyester powdercoat or stainless steel finish. Thermal protection with automatic reset. Nichrome element producing instant heat.
Specifications
Brand Name | Stelpro | Item Name | Fan Forced Heater |
Type | Electric | Voltage Rating | 240/208 V |
Frequency Rating | 60 Hz | Phase | 1 |
Wattage | 4000/3000 W | Housing Material | Steel |
Color/Finish | Yellow | Mounting Type | Ceiling |
Dimensions | 348 mm W x 126 mm D x 348 mm H | Weight | 4.5 kg |
Application | For Garage, Commercial, Industrial, Residential use | UPC | 626296225547 |
Packages
1 - UNIT - 1 |