STELPRO DESIGN SK1502W 1500/1125W 240/208V Stelpro SK Series Ceiling Fan Heater, White
Description
The SK serie is designed for installations that require forced-air heating very efficient and quiet from ceiling in order to create air curtain in the entrance, shower rooms and bay windows.It is made of steel with epoxy painted gril available in white and almond as standard color (optional others finishes available ) without control and optional timer available for recess ceiling or surface ceiling (adapter needed) installations.
Specifications
Brand Name | Stelpro | Sub Brand | SK |
Item Name | Fan Forced Heater | Type | Electric |
Voltage Rating | 208 - 240 V | Frequency Rating | 50/60 Hz |
Phase | 1 | Wattage | 1500/1125 W |
Housing Material | Steel | Color/Finish | White |
Mounting Type | Ceiling | Dimensions | 419 mm W x 111 mm D x 292 mm H |
Application | For Residential use | UPC | 626296002919 |
Packages
1 - UNIT - 1 |