STELPRO DESIGN FFI1502W 1500W 240V Stelpro Floor Insert Fan Heater, White
Description
The FFI series is designed for installations requiring forced-air heating from the floor. Ideal in the entrance, patio door and bay window, it is made of steel high-strength, but remains quiet thanks to it’s 80 cfm fan, it small enough to be installed between two joists or directly into concrete. Available in standard white or almond (others finishes in order), which is available with thermal auto-protection without control and built-in thermostat.
Specifications
Brand Name | Stelpro | Sub Brand | FFI |
Item Name | Floor Insert Fan Heater | Type | Electric |
Voltage Rating | 208/240 V | Frequency Rating | 60 Hz |
Phase | 1 | Wattage | 1500/1125 W |
Housing Material | Steel | Color/Finish | White |
Weight | 8.1 kg | Application | For Residential use |
UPC | 626296003312 |
Packages
1 - UNIT - 1 |