STELPRO DESIGN SKS1001BK 1000/500W 120V Stelpro SKS Series Kick Space Heater, Black
Description
SKS series kick space heater is made of 22-gauge steel cabinet and epoxy-polyester powdercoat or stainless steel finish. Single tubular element sheathed with spiral-wound fins for improved heat dissipation. Available in standard black color.
Specifications
Brand Name | Stelpro | Item Name | Kick Space Heater |
Type | Electric | Voltage Rating | 120 V |
Frequency Rating | 60 Hz | Phase | 1 |
Series/Model | SKS | Wattage | 1000/500 W |
Housing Material | Steel | Color/Finish | Black |
Dimensions | 552 mm W x 253 mm D x 95.3 mm H | Weight | 4.5 kg |
Application | Residential | UPC | 626296220535 |
Packages
1 - UNIT - 1 |