
STELPRO DESIGN SKS1002W 1000/750W or 500/375W 240/208V SKS Series Kick Space Heater, White
Description
“Hide ’n heat” is what the SKS kick space heater by STELPRO offers. Its redesigned and sleek grille is slimmer than ever, allowing easy installation in narrow spaces like under the kitchen or bathroom cabinets and even into stair risers. Enjoy comfortable forced-air heating from the most discreet fan heater on the market. Ideal for under a kitchen or bathroom cabinet, in a stair riser.
Specifications
Brand Name | Stelpro | Sub Brand | SKS |
Item Name | Kick Space Heater | Type | Electric |
Voltage Rating | 240/208 V | Frequency Rating | 60 Hz |
Phase | 1 | Wattage | 500/375 or 1000/750 W |
Housing Material | Steel | Color/Finish | White |
Mounting Type | Wall | Dimensions | 552 mm W x 253 mm D x 95.3 mm H |
Weight | 4.5 kg | Application | For Residential use |
UPC | 626296216231 |
Packages
1 - UNIT - 1 |